Motion
J5259W
Wobble Extension - 3/8 in Drive, 1-3/4 in Length, Wobble Extension
Mi Item #01167136
MFR #J5259W
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 3/8 in Drive, 1-3/4 in Length, Wobble Extension
Mi Item #01167136
MFR #J5259W

Mfr description
J5259W EXTENSION
  • Gives access to fasteners in areas otherwise impossible to reach
  • Provides up to a 17° angle of operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.99/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1-3/4 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Wobble Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679162115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)