Motion
J5260-06

PROTO TOOLS
J5260-06

Extension - 3/8 in Drive, 6 in Length, Extension
MI ITEM #01167139
MFR #J5260-06
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5260-06

Extension - 3/8 in Drive, 6 in Length, Extension
MI ITEM #01167139
MFR #J5260-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.21/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    6 in
  • Weight
    0.31 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679162139

Overview

Mfr description
J5260-06 EXTENSION 3/8 DR 6
  • Gives access to fasteners in areas otherwise impossible to reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought