Motion
J5260B
Extension - 3/8 in Drive, 3 in Length, Extension
Mi Item #01167156
MFR #J5260B
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 3/8 in Drive, 3 in Length, Extension
Mi Item #01167156
MFR #J5260B

Mfr description
J5260B EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    3 in
  • Weight
    0.16 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679290382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)