Motion
J5261B
Extension - 3/8 in Drive, 8 in Length, Extension
Mi Item #01167165
MFR #J5261B
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 3/8 in Drive, 8 in Length, Extension
Mi Item #01167165
MFR #J5261B

Mfr description
J5261B EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    8 in
  • Weight
    0.46 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679290405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)