Motion
J5262W
Wobble Extension - 3/8 in Drive, 12 in Length, Wobble Extension
MI ITEM #01167178
MFR #J5262W
Your Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 3/8 in Drive, 12 in Length, Wobble Extension
MI ITEM #01167178
MFR #J5262W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.10/each(List $35.15)

Overview

Mfr description
J5262W EXTENSION
  • Gives access to fasteners in areas otherwise impossible to reach
  • Provides up to a 17° angle of operation

Specifications

  • Accessory Type
    Wobble Extension
  • Drive Size
    3/8 in
  • Length/Diameter
    12 in
  • UPC_NO
    662679162191
  • Additional Details
    Full Polish Finish
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text