Motion
J5263W
Wobble Extension - 3/8 in Drive, 17-3/16 in Length, Wobble Extension
MI ITEM #01167184
MFR #J5263W
Your Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wobble Extension - 3/8 in Drive, 17-3/16 in Length, Wobble Extension
MI ITEM #01167184
MFR #J5263W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.33/each(List $43.43)

Overview

Mfr description
J5263W EXTENSION
  • Gives access to fasteners in areas otherwise impossible to reach
  • Provides up to a 17° angle of operation

Specifications

  • Accessory Type
    Wobble Extension
  • Drive Size
    3/8 in
  • Length/Diameter
    17-3/16 in
  • UPC_NO
    662679162214
  • Additional Details
    Full Polish Finish
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text