Motion
J5265BL
Handle - 3/8 in Drive, 8-1/2 in Length, Handle
MI ITEM #01167187
MFR #J5265BL
Your Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 3/8 in Drive, 8-1/2 in Length, Handle
MI ITEM #01167187
MFR #J5265BL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.23/each(List $49.72)

Overview

Mfr description
J5265BL HINGE HANDLE

Specifications

  • Accessory Type
    Handle
  • Drive Size
    3/8 in
  • Length/Diameter
    8-1/2 in
  • UPC_NO
    662679290290
  • Additional Details
    Black Oxide Finish
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text