Motion
32X10X900
Vario Power Variable Speed Belt - 32 mm Top Width, 900 mm Overall Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #01167206
MFR #32X10X900
Your Price$112.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 32 mm Top Width, 900 mm Overall Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #01167206
MFR #32X10X900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.55/each(List $129.43)

Overview

Mfr description
32X10X900 OPTIBELT SUPER VX
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Overall Length
    900 mm
  • Groove Angle
    27 °
  • Material
    Fiber Reinforced Rubber
  • Overall Height
  • Belt Series
    32X10
  • Reinforcing Cord Material
    Polyester
  • Operating Temperature Range
    22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486197341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text