Motion
J5275H
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type, Chrome Finish
MI ITEM #01167262
MFR #J5275H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type, Chrome Finish
MI ITEM #01167262
MFR #J5275H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J5275H SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Overall Length
    1.9219 in
  • Finish Coating
    Chrome
  • Shaft Style
    Flex Joint
  • UPC_NO
    662679162368
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text