Motion
J5310M
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01167420
MFR #J5310M
Your Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01167420
MFR #J5310M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.74/each(List $23.84)

Overview

Mfr description
J5310M SOCKET

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-1/4 in
  • UPC_NO
    662679180003
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text