Motion
J5311M
Non-impact Socket - Metric, 1/2 in Drive Size, 11 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01167426
MFR #J5311M
Price$23.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/2 in Drive Size, 11 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01167426
MFR #J5311M

Mfr description
J5311M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.24/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Single Part Height
    3.2500 in;82.55 mm
  • Single Part Length
    3.2500 in;82.55 mm
  • Single Part Width
    0.7031 in;17.86 mm
  • Socket Size
    11 mm

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679180010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)