Motion
J5315M
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01167446
MFR #J5315M
List Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #01167446
MFR #J5315M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.84/each for your price

Overview

Mfr description
J5315M SOCKET

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    15 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-1/4 in
  • UPC_NO
    662679180058
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text