Motion
J5316H
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 6 PT
MI ITEM #01167455
MFR #J5316H
Your Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 6 PT
MI ITEM #01167455
MFR #J5316H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.59/each(List $22.48)

Overview

Mfr description
J5316H SKT 1/2 DR 1/2 6 PT DEEP
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • Internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-1/4 in
  • UPC_NO
    662679180072
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text