Overview
Mfr description
J5320-50 SOCKET
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size5/8 in
- Socket Points6 PT
- Overall Length2-1/2 in
- UPC_NO662679180157
- Shaft StyleStandard Straight
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data