Specifications
Dimensions
- Coupling Size Code1080
- Weight2.07 lbs
Details
- Coupling ComponentCover Half Only
- Product TypeGrid Coupling Cover & Grid Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)