Overview
Mfr description
J5326HPA SOCKET
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size13/16 in
- Socket Points6 PT
- Overall Length2-47/64 in
- UPC_NO662679180287
- Shaft StyleStandard Straight
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data