Motion
J5413MH
Non-impact Socket - Metric, 1/2 in Drive Size, 13 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167809
MFR #J5413MH
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/2 in Drive Size, 13 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167809
MFR #J5413MH

Mfr description
J5413MH SOCKET 1/2" DR 6PT 13MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-31/64 in
  • Single Part Height
    1.4844 in;37.70 mm
  • Single Part Length
    1.4844 in;37.70 mm
  • Single Part Width
    0.7500 in;19.10 mm
  • Socket Size
    13 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679182168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)