Motion
1100T HUB 3.6225 NON-STK

FALK
1100T HUB 3.6225 NON-STK

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.6225 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
Mi Item #01167839
MFR #1100T HUB 3.6225 NON-STK
Price$837.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB 3.6225 NON-STK

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.6225 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
Mi Item #01167839
MFR #1100T HUB 3.6225 NON-STK

Mfr description
1100T HUB 3.6225 NON-STK 7/8 X 7/16 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$837.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.6225 in
  • Bore Length
    4.7500 in
  • Coupling Overall Length
    9.69 in
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Barrel Outside Diameter
    5.5900 in
  • Hub Diameter  
    5.59 (T10) in, 5.59 (T20) in, 5.59 (T35-T-Hub) in, 6-3/4 (T31) in, 6-3/4 (T35-Shaft Hub) in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in
  • Outside Diameter
    10.55 (T20) in, 9.88 (T10) in, 9.88 (T31) in, 9.88 (T35) in
  • Overall Length
    7.9000 in
  • Weight
    24.0000 lb

Details

  • A/B Class
    B
  • Bore Fit
    Interference
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Bore Fit
    Interference
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    3250 rpm
  • Number Of Keyways
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934014864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)