Motion
7620-004
Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01167906
MFR #7620-004
Price$91.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01167906
MFR #7620-004

Mfr description
7620-004 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.40/each

Specifications

Dimensions

  • Overall Height
    13.3000 in, 337.82 mm
  • Overall Length
    20.8400 in, 529.34 mm
  • Overall Width
    12.1800 in, 309.37 mm

Details

  • Application
    Closed Loop Circuits
  • Displacement
    124.8 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.75 in Dia Straight with Square Key
  • Port Type
    Code 61 Flange
  • Pump Application
    Mobile Equipment
  • Series
    ACA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)