Motion
J5421MH
Non-impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167969
MFR #J5421MH
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167969
MFR #J5421MH

Mfr description
J5421MH SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Single Part Height
    1.5000 in;38.10 mm
  • Single Part Length
    1.5000 in;38.10 mm
  • Single Part Width
    1.0940 in;27.78 mm
  • Socket Size
    21 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679182243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)