Motion
J5424S
Non-impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #01168032
MFR #J5424S
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #01168032
MFR #J5424S

Mfr description
J5424S SOCKET
  • For square nuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Single Part Height
    1.5000 in;38.10 mm
  • Single Part Length
    1.5000 in;38.10 mm
  • Single Part Width
    1.2340 in;31.35 mm
  • Socket Size
    3/4 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679180768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)