Motion
ACA762027R0A00MAG000000040D00000A

DANFOSS HYDROSTATIC
ACA762027R0A00MAG000000040D00000A

Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01168226
MFR #ACA762027R0A00MAG000000040D00000A
Price$29,042.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA762027R0A00MAG000000040D00000A

Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Input Rotation
Mi Item #01168226
MFR #ACA762027R0A00MAG000000040D00000A

Mfr description
7620-037 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,042.77/each

Specifications

Dimensions

  • Overall Height
    13.3000 in, 337.82 mm
  • Overall Length
    20.5800 in, 522.73 mm
  • Overall Width
    12.1800 in, 309.37 mm

Details

  • Application
    Hydrostatic, Heavy Duty Variable Pump
  • Control Type
    Manual Control
  • Controller Type
    Manual Control
  • Displacement
    124.8 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Spline Shaft
  • Max Continuous Torque
    7272.70 in-lb, 821.70 N-m
  • Max Operating Temperature
    180 °F, 82 °C
  • Maximum Flow Rate
    346.3 L/min, 91.5 gpm
  • Maximum Input Speed
    2775 rpm
  • Maximum Operating Pressure
    6000 psi, 414 bar
  • Port Type
    Code 61 Flange
  • Pump Application
    Hydrostatic Heavy Duty Variable Pump
  • Series
    ACA
  • Shaft Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)