Motion
J5440B
Non-impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #01168229
MFR #J5440B
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Black Oxide Finish
Mi Item #01168229
MFR #J5440B

Mfr description
J5440B SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-21/32 in
  • Single Part Height
    1.7500 in;44.45 mm
  • Single Part Length
    1.7500 in;44.45 mm
  • Single Part Width
    1.6094 in;40.88 mm
  • Socket Size
    1-1/4 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679300371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)