Motion
J54411/2

PROTO TOOLS
J54411/2

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
Mi Item #01168238
MFR #J54411/2
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J54411/2

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
Mi Item #01168238
MFR #J54411/2

Mfr description
J54411/2 SKT HEX BIT 1/2 DR 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-5/8 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679181161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)