Motion
J54411/4

PROTO TOOLS
J54411/4

Non-impact Socket - Imperial, 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168248
MFR #J54411/4
Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J54411/4

Non-impact Socket - Imperial, 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168248
MFR #J54411/4

Mfr description
J54411/4 SKT HEX BIT 1/2 DR 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.99/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Single Part Height
    3.2500 in;82.55 mm
  • Single Part Length
    3.2500 in;82.55 mm
  • Socket Size
    1/4 in

Details

  • Color Finish
    Polished Chrome
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679181185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)