Specifications
Details
- Control TypeHydraulic
- Displacement124.8 cm³/r
- Displacement TypeVariable Displacement
- Input RotationLeft Hand Rotation
- Input Shaft Type27T 16/32 Spline
- Port TypeCode 61 Flange
- SeriesACA
Overview
Mfr description
7620-041 PUMP