Motion
J54415/8XL

PROTO TOOLS
J54415/8XL

Non-impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168317
MFR #J54415/8XL
Price$29.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J54415/8XL

Non-impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168317
MFR #J54415/8XL

Mfr description
J54415/8XL SKT HEX BIT 1/2 DR 5/8 X-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.76/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    7-3/16 in
  • Single Part Height
    7.1875 in;182.56 mm
  • Single Part Length
    7.1875 in;182.56 mm
  • Socket Size
    5/8 in

Details

  • Color Finish
    Polished Chrome
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679181253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)