Motion
J54417/16

PROTO TOOLS
J54417/16

Non-impact Socket - Imperial, 1/2 in Drive Size, 7/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168331
MFR #J54417/16
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J54417/16

Non-impact Socket - Imperial, 1/2 in Drive Size, 7/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01168331
MFR #J54417/16

Mfr description
J5441-7/16 HEX BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Single Part Height
    3.2500 in;82.55 mm
  • Single Part Length
    3.2500 in;82.55 mm
  • Socket Size
    7/16 in

Details

  • Color Finish
    Polished Chrome
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679181260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)