Motion
J54419/16XL

PROTO TOOLS
J54419/16XL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #01168348
MFR #J54419/16XL
Your Price$29.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J54419/16XL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/2 in Drive Size, Socket Points: Hex Bit
MI ITEM #01168348
MFR #J54419/16XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.02/each(List $32.93)

Overview

Mfr description
J54419/16XL SKT HEX BIT 1/2 DR 9/16 X

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    7-1/8 in
  • UPC_NO
    662679181284
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text