Motion
J5444A
Socket Driver - 1/2 in Drive Size, 1-5/8 in Overall Length, Chrome Finish
Mi Item #01168371
MFR #J5444A
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 1/2 in Drive Size, 1-5/8 in Overall Length, Chrome Finish
Mi Item #01168371
MFR #J5444A

Mfr description
J5444A SKT 1/2 DR DRAG LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-5/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • UPC_NO
    662679181314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)