Motion
J5449-14BL

PROTO TOOLS
J5449-14BL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Male Drive Drive Style, 1/2 in Drive Size, 14 in Overall Length
MI ITEM #01168408
MFR #J5449-14BL
Price$85.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5449-14BL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Male Drive Drive Style, 1/2 in Drive Size, 14 in Overall Length
MI ITEM #01168408
MFR #J5449-14BL

Mfr description
J5449-14BL RATCHET 1/2 DR SPUD HDL B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.96/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    14 in

Details

  • Drive Style
    Male Drive
  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Ergonomic
  • Head Shape
    Pear
  • Release Type
    Standard
  • UPC_NO
    662679300005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)