Motion
J5449BL
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 10.0000 in Overall Length
Mi Item #01168415
MFR #J5449BL
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 10.0000 in Overall Length
Mi Item #01168415
MFR #J5449BL

Mfr description
J5449BL RATCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.92/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Length
    10.0000 in, 254 mm
  • Overall Length
    10.0000 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679300012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)