Motion
J5460B
Extension - 1/2 in Drive, 2-1/2 in Length, Extension
Mi Item #01168447
MFR #J5460B
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/2 in Drive, 2-1/2 in Length, Extension
Mi Item #01168447
MFR #J5460B

Mfr description
J5460B EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2-1/2 in
  • Weight
    0.25 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679300463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)