Motion
J5461B
Extension - 1/2 in Drive, 5 in Length, Extension
Mi Item #01168456
MFR #J5461B
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/2 in Drive, 5 in Length, Extension
Mi Item #01168456
MFR #J5461B

Mfr description
J5461B EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    5 in
  • Weight
    0.44 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679300470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)