Motion
J5468BL
Handle - 1/2 in Drive, 18-5/8 in Length, Handle
Mi Item #01168479
MFR #J5468BL
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 18-5/8 in Length, Handle
Mi Item #01168479
MFR #J5468BL

Mfr description
J5468BL HANDLE HINGE 1/2 DR 18-5/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    18-5/8 in
  • Weight
    2.09 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Black Oxide Finish
  • Manufacturer Upc Number
    662679004392
  • UPC_NO
    662679300425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)