Motion
J5520M
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01168496
MFR #J5520M
List Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01168496
MFR #J5520M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.41/each for your price

Overview

Mfr description
J5520M SOCKET

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    20 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2 in
  • UPC_NO
    662679200817
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text