Motion
J5521M
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01168502
MFR #J5521M
List Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM #01168502
MFR #J5521M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.88/each for your price

Overview

Mfr description
J5521M SOCKET

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    21 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2 in
  • UPC_NO
    662679200015
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text