Motion
J5524M
Non-impact Socket - Metric, 3/4 in Drive Size, 24 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01168511
MFR #J5524M
Price$36.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/4 in Drive Size, 24 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01168511
MFR #J5524M

Mfr description
J5524M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.57/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in
  • Single Part Height
    2.0000 in;50.80 mm
  • Single Part Length
    2.0000 in;50.80 mm
  • Single Part Width
    1.4380 in;36.51 mm
  • Socket Size
    24 mm

Details

  • Color Finish
    Satin
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679200053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)