Motion
J5649FW
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, Female Drive, Low Profile Drive Style, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01168679
MFR #J5649FW
Price$166.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, Female Drive, Low Profile Drive Style, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #01168679
MFR #J5649FW

Mfr description
J5649FW RATCHET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.41/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    20 in

Details

  • Drive Style
    Female Drive, Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679200718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)