Motion
J5668BL
Handle - 3/4 in Drive, 20 in Length, Handle
Mi Item #01168688
MFR #J5668BL
Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 3/4 in Drive, 20 in Length, Handle
Mi Item #01168688
MFR #J5668BL

Mfr description
J5668BL HANDLE HINGE 3/4 DR 20 BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.26/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    20 in
  • Weight
    4.41 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Black Oxide Finish
  • Manufacturer Upc Number
    662679004552
  • UPC_NO
    662679200664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)