Motion
7620-095
Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01168743
MFR #7620-095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ACA, 124.8 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01168743
MFR #7620-095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7620-095 PUMP

Specifications

  • Series
    ACA
  • Displacement
    124.8 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.75 in Dia Tapered with Square Key
  • Port Type
    Code 61 Flange
  • Displacement Type
    Variable Displacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text