Motion
J706S
Adjustable Wrench - 6 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #01168831
MFR #J706S
Price$24.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #01168831
MFR #J706S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.64/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    Square Jaw Opening
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.9375 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    662679192440
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
J706SB PROTO WR ADJUSTABLE 6 BLACK
  • Non-reflective ProtoBlack™ finish for use where non-plated products are required
  • Extra-wide jaw capacity
  • Square jaw opening provides strength and strong fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought