Motion
J708S
Adjustable Wrench - 8 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #01168841
MFR #J708S
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
Mi Item #01168841
MFR #J708S

Mfr description
J708SB PROTO WR ADJUSTABLE 8 BLACK
  • Non-reflective ProtoBlack™ finish for use where non-plated products are required
  • Extra-wide jaw capacity
  • Square jaw opening provides strength and strong fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.65/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    0.57 lbs

Details

  • Additional Details
    Square Jaw Opening
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.1250 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    662679192457
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)