Motion
60120
Utility Knife or Razor Blade - Steel
MI ITEM #01168877
MFR #60120
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
MI ITEM #01168877
MFR #60120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.08/each

Specifications

Dimensions

  • Thickness
    0.065 in
  • Width
    1 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Square Point Knive
  • UPC_NO
    079423601200

Overview

Mfr description
60120 4 X 1 SQ PT KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought