Motion
J721/4
Cape Chisel - Hex Shank Shape, 3/16 in Cutting Width, 4-5/8 in OAL
MI ITEM #01168891
MFR #J721/4
List Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cape Chisel - Hex Shank Shape, 3/16 in Cutting Width, 4-5/8 in OAL
MI ITEM #01168891
MFR #J721/4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.46/each for your price

Overview

Mfr description
J72-1/4 CHISEL

Specifications

  • Chisel Type
    Cape
  • Cutting Width
    3/16 in
  • Overall Length
    4-5/8 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    1/4 in
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    662679010416
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought