1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J810HD
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
MI ITEM #
01169045
MFR #
J810HD
Price
$39.26
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
PROTO TOOLS J810HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J810HD
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
MI ITEM #
01169045
MFR #
J810HD
Mfr description
J810HD WRENCH
Forged steel jaw provides outstanding strength.
Full floating hook jaw, provides instant grip, easy release.
Large knurl and power threads provide fast, positive jaw adjustment.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.26
/each
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
10 in
Weight
1.83 lbs
Details
Adjustment Type
Standard
Handle Style
Plain
Jaw Type
Hook
Material
Cast Iron, Steel
Maximum Jaw Capacity
1-1/2 in
UPC_NO
662679110079
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items