Motion
J814HD
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
Mi Item #01169065
MFR #J814HD
Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
Mi Item #01169065
MFR #J814HD

Mfr description
J814HD WR PIPE 14
  • Forged steel jaw provides outstanding strength.
  • Full floating hook jaw, provides instant grip, easy release.
  • Large knurl and power threads provide fast, positive jaw adjustment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.25/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    14 in
  • Weight
    3.76 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Cast Iron, Steel
  • Maximum Jaw Capacity
    2 in
  • UPC_NO
    662679110093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)