Motion
J818HD
Pipe Wrench - 18 in OAL, 3-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
Mi Item #01169077
MFR #J818HD
Price$78.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 18 in OAL, 3-1/2 in Max Jaw Capacity, Straight Head Angle, Cast Iron, Steel Material, Standard Adjustment Type
Mi Item #01169077
MFR #J818HD

Mfr description
J818HD WRENCH
  • Forged steel jaw provides outstanding strength.
  • Full floating hook jaw, provides instant grip, easy release.
  • Large knurl and power threads provide fast, positive jaw adjustment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.56/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    18 in
  • Weight
    5.83 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Cast Iron, Steel
  • Maximum Jaw Capacity
    3-1/2 in
  • UPC_NO
    662679110109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)