Motion
J86A1/4
Cold Chisel - Hex Shank Shape, 5/16 in Cutting Width, 5-1/8 in OAL
MI ITEM #01169103
MFR #J86A1/4
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 5/16 in Cutting Width, 5-1/8 in OAL
MI ITEM #01169103
MFR #J86A1/4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
J86A-1/4 CHISEL
  • Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
  • Modified parabolic striking end to help reduce mushrooming and chipping

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    5/16 in
  • Overall Length
    5-1/8 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    1/4 in
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    662679010553
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text