Motion
J86A3/16

PROTO TOOLS
J86A3/16

Cold Chisel - Hex Shank Shape, 1/4 in Cutting Width, 4-7/8 in OAL
MI ITEM #01169112
MFR #J86A3/16
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A3/16

Cold Chisel - Hex Shank Shape, 1/4 in Cutting Width, 4-7/8 in OAL
MI ITEM #01169112
MFR #J86A3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.45/each

Specifications

Dimensions

  • Cutting Width
    1/4 in
  • Overall Length
    4-7/8 in
  • Shank Width
    3/16 in
  • Weight
    0.08 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • UPC_NO
    662679010577

Overview

Mfr description
J86A3/16 CHISEL COLD 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought